All Exposed Tip Toe Bath Waste, 14" Make-Up, 17 Ga. Tubing in Polished Nickel
- Mfr # D3251K-05
- Zoro # G901983522
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Gauge
17 ga
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3251K-05
- Zoro #
- G901983522
- UPC #
- 747028083058
- Country of Origin
- Thailand
Dimensions
- Length - Drains
- 14 in
- Pipe Dia. - Drains
- 1-1/2 in
Details
- Gauge
- 17 ga
- Finish
- Polished Nickel
Description
This ADA approved bath drain plug from Westbrass, features a tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The all exposed design is perfect for pedestal tubs and completely exposed applications. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.