All Exposed Tip Toe Bath Waste, 14" Make-Up, 17 Ga. Tubing in Powdercoated White

  • Mfr # D3251K-50

  • Zoro # G401983572


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Gauge
17
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Color/Finish
White
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3251K-50
Zoro #
G401983572
UPC #
747028015912
Country of Origin
Thailand

Dimensions

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in

Details

Gauge
17
Color/Finish
White
Finish
Powdercoated White

Description

This ADA approved bath drain plug from Westbrass, features a tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The all exposed design is perfect for pedestal tubs and completely exposed applications. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.