
Beehive Grid All Exposed Bath Waste - 22" Make-Up in Satin Nickel
Mfr # D3241K-07
Zoro # G001983613
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3241K-07
Zoro #
G001983613
UPC #
747028085076
Country of Origin
Thailand
Dimensions
Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Details
Finish
Satin Nickel
Description
This simple to use bath drain plug from Westbrass features a trip-lever style mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage, and uses a Gerber-style grid drain for straining. Use in all exposed locations, where all tubes and fittings are in view. Heavy 17 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.