Zoro Homepage

Beehive Grid All Exposed Bath Waste, 22" Make-Up in Stainless Steel

  • Mfr # D3241K-20

  • Zoro # G401983640


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3241K-20
Zoro #
G401983640
UPC #
747028024228
Country of Origin
Thailand

Dimensions

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in

Details

Finish
Stainless

Description

This simple to use bath drain plug from Westbrass features a trip-lever style mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage, and uses a Gerber-style grid drain for straining. Use in all exposed locations, where all tubes and fittings are in view. Heavy 17 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.