Shop WESTBRASS
See all product information
Create Account
Beehive Grid Bath Waste, 14" Make-Up, 17 Ga. Tubing in Powdercoated Flat Black
- Mfr # D323-62 (79217-62)
- Zoro # G801983738
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Length - Drains
14 in
Gauge
17 ga
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D323-62 (79217-62)
- Zoro #
- G801983738
- UPC #
- 747028038492
- Country of Origin
- Thailand
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
- Length - Drains
- 14 in
Details
- Color/Finish
- Black
- Gauge
- 17 ga
- Finish
- Matte Black
Description
This simple to use bath drain plug from Westbrass features a trip-lever overflow mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage and uses a Gerber-style grid drain for straining. Heavy 17 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.