Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Trap 1/4-Turn Lavatory Kit W/ Valves & Risers ORB

  • Mfr # D1438QRL-12

  • Zoro # G903665280


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Oil Rubbed Bronze
Features
Cylindrical style fully finished lavatory supply kit; Plastic insert fittings to prevent sewage gas escaping from drain
Includes
Two (2) 1/2 in. Copper (5/8 in. nominal) x 3/8 in. compression round angle stops with lever handles and round flanges (D105QR); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); 1-1/4 in. x 1-1/4 in. bottle trap with Clean-out and matching sure grip flange (D4054R-1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1438QRL-12
Zoro #
G903665280
UPC #
747028338691
Country of Origin
Taiwan, Province of China

Details

Item
Bottle Trap 1/4-Turn Lavatory Kit
Color/Finish
Oil Rubbed Bronze
Features
Cylindrical style fully finished lavatory supply kit; Plastic insert fittings to prevent sewage gas escaping from drain
Includes
Two (2) 1/2 in. Copper (5/8 in. nominal) x 3/8 in. compression round angle stops with lever handles and round flanges (D105QR); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); 1-1/4 in. x 1-1/4 in. bottle trap with Clean-out and matching sure grip flange (D4054R-1)

Description

This Westbrass Pedestal Lavatory Kit with 5/8 in. (1/2 in. copper compression) Round, lever handle angle stops for easy operation, 3/8 in. x 20 in. bullnose annealed copper risers, and 1-1/4 in. x 1-1/4 in. modern cylindrical P-Trap with integrated clean-out and matching low prifile flange, is perfect for dressing up an exposed or console style sink. The angle stops fits 1/2 in. copper pipe (5/8 in. Nominal).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.