Brass Body Swedge-Lock Shower Drain W/ Grid in Polished Nickel

  • Mfr # D206B-LAS-05

  • Zoro # G903665495


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
4-1/4 in
Drain Material
Brass
Connection - Drains
2 in. ABS or PVC pipe
Length - Drains
1-7/8 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D206B-LAS-05
Zoro #
G903665495
UPC #
747028433556
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4-1/4 in
Length - Drains
1-7/8 in

Details

Drain Material
Brass
Connection - Drains
2 in. ABS or PVC pipe
Finish
Polished Nickel
Includes
Brass or stainless steel grate
Item
Swedge-Lock Shower Drain

Description

This Brass shower drain body, mounts to fiberglass, acrylic and solid surface shower pans and stalls. The drain plumbs with 2 in. sch. 40 pipe, secured by a rubber compression swedgelock gasket driven in place by the installer. This drain uses the D3198 replacement grate. Brass body shower drain, with a brass or stainless steel grate. Fits 2" ABS or PVC pipe. Uses driven no-caulk rubber swedgee. Drain rim is fully covered by the grate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.