Brass Body Swedge-Lock Shower Drain W/ Grid in Stainless Steel

  • Mfr # D206B-LAS-20

  • Zoro # G603665474


product price:  $90.79
/ea
Free Shipping & Returns

Key Features

Drain Material
Brass
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D206B-LAS-20
Zoro #
G603665474
UPC #
747028433419
Country of Origin
China

Details

Drain Material
Brass
Item
Swedge-Lock Shower Drain
Finish
Stainless

Description

This Brass shower drain body, mounts to fiberglass, acrylic and solid surface shower pans and stalls. The drain plumbs with 2 in. sch. 40 pipe, secured by a rubber compression swedgelock gasket driven in place by the installer. This drain uses the D3198 replacement grate. Brass body shower drain, with a brass or stainless steel grate. Fits 2" ABS or PVC pipe. Uses driven no-caulk rubber swedgee. Drain rim is fully covered by the grate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.