Zoro Homepage

Brass Tip-Toe Drain Bath Assembly with 2-Hole Overflow & Direct Connect Outlet, Polished Brass

  • Mfr # 7931817-DC-01

  • Zoro # G501984080


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Gauge
17
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7931817-DC-01
Zoro #
G501984080
UPC #
747028685405
Country of Origin
Taiwan, Province of China

Details

Gauge
17
Finish
Polished Brass

Description

This Westbrass 18 inch max make-up 17 gauge bathtub waste an overflow assembly features a This ADA approved bath drain and designed for direct outlet drainage. This style is ideal for quickly draining and is operable from inside the tub. Press drain to close, press again to open. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Specialty direct connect shoe outlet ell, drains tub below drain stopper
  • 18 inch max make-up with 17-gauge brass tubing for long-lasting quality and durability
  • Fits standard two-hole elbows and includes two (2)-1/4 inch- 20 x 1-1/2 inch plated brass screws included
  • Assembly includes Cast brass tee and elbows
  • ADA approved tip-toe drain is convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.