Brass Tip-Toe Drain Bathtub Assembly w/ Patented Deep Soak Overflow on Ball Joint, Oil Rubbed Bronze

  • Mfr # 7931817BJCHM-12
  • Zoro # G501983366
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Gauge
17 ga
Pipe Dia. - Drains
1-1/2 in
Finish
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7931817BJCHM-12
Zoro #
G501983366
UPC #
747028326995
Country of Origin
Taiwan, Province of China
Gauge
17 ga
Finish
Oil Rubbed Bronze

Dimensions

Pipe Dia. - Drains
1-1/2 in

Description

This Westbrass bath waste and overflow assembly features a patented closing overflow, allowing the tub to be 'Over-filled' for that extra deep soak. Rotate the drain once and the overflow fills partway. Rotate again, and the water is allowed to completely cover the drain for the ultimate in luxury bathing. Provides greater utility of a shallow bathtub. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventing leaks. The ADA approved bath drain features an oversized sleek tip-toe drain plug, to easily open and close your tub drain. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 17-gauge 1-1/2 inch x 22-1/2 inch solid brass tubing with cast tee and elbows and forged ball joint for durability. Ball joint seals cleanly and effortlessly to tub
  • Universal cover replaces simple covers with a patented closing overflow for that luxury deep-soak bathing experience
  • Simple to use, rotate for a partial closure then rotate again, and the water is allowed to completely cover the drain for the ultimate in luxury bathing. Arrow mark on trim ring indicates overflow level
  • 2.70" ID and 3.5" OD. Fits all round, 2 hole overflow elbows. Easily installs with just a screwdriver. Seals against tub and uses o-rings for full closure
  • DO NOT TAKE APART DRAIN. See installation instructions for the easy way to install this drain cover
  • ADA approved tip-toe drain is convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews