Calorah Traditional 10" Hot Water Dispenser and Tank in Oil Rubbed Bronze
- Mfr # D261HFP-12
- Zoro # G001991434
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Handle Type
Spring Piston
Faucet Spout
Gooseneck Projection
Includes
Quick heating water tank
Height
10-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D261HFP-12
- Zoro #
- G001991434
- UPC #
- 747028230421
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10-3/8 in
Details
- Finish
- Oil Rubbed Bronze
- Number of Handles
- 1
- Handle Type
- Spring Piston
- Item
- Water Dispenser Kit
- Faucet Spout
- Gooseneck Projection
- Includes
- Quick heating water tank
Description
The Westbrass Calorah Single-Handle Hot Water Dispenser Faucet Kit with tank, offers quick and easy water control and its single handle automatically turns off hot water for your safety. The faucet features a high-arc spout for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet. Mounting materials are included for convenient, single-hole installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.