Zoro Homepage

Classic 10" Cold Water Dispenser in Antique Copper

  • Mfr # D2033-NL-11

  • Zoro # G801991450


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Handle Type
Single lever
Material of Construction
Brass
Height
10-1/2 in
Faucet Spout
Gooseneck Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2033-NL-11
Zoro #
G801991450
UPC #
747028600361
Country of Origin
Taiwan, Province of China

Dimensions

Height
10-1/2 in

Details

Finish
Antique Copper
Number of Handles
1
Handle Type
Single lever
Item
Water Dispenser
Material of Construction
Brass
Faucet Spout
Gooseneck Projection
Inlet
1/4 in

Description

The Westbrass Classic, 9 in. pure water dispenser with single lever handle, and 1/4-turn ceramic disc, is a stylish and functional addition to any kitchen. Hook up to a water filter, instant water chiller or even directly to your cold tap to provide a simple, easy-to-use water delivery system. Available in a variety of decorative finishes, this item is sure to complement your existing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.