Zoro Homepage

Coarse Thread Tip-Toe Bathtub Drain with No-Hole Overflow Cover, Matte Black

  • Mfr # D398RK-62

  • Zoro # G001995005


product price: $72.99
/ea

Key Features

Color/Finish
Black
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D398RK-62
Zoro #
G001995005
UPC #
747028393072
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Black
Finish
Powdercoated Flat Black

Description

This bathtub drain trim kit from Westbrass provides an easy to use, European style tip-toe cover and an Illusionary overflow faceplate. Perfect for the sleek even lines in today's designs, this bathtub waste and overflow trim cleanly covers overflow and outlet. This trim set fits coarse thread drains and two-hole overflow elbows. NOTE: Be sure to measure to assure correct size (Coarse or Fine). constructed from solid brass for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Trim set fits coarse thread drains and two-hole overflow elbows
  • Illusionary no-hole overflow cover creates a clean and finished appearance, fastens on two 1/4 inch-20 x 1-1/2 inch plated brass screws
  • Includes mounting ring, bracket, and screws included for the overflow cover
  • 1-1/2 inch NPSM (1-7/8 inch - 11-1/2 UNC) exterior European style tip-toe drain provides an easy-to-use and sleek design. Push down cap to close and restrict draining water
  • Coarse thread drain shoe. NOTE: Be sure to measure to assure correct size (Coarse or Fine)
  • Adjustable plastic tip-toe cartridge allows for easy operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.