
Contemporary 10" Hot and Cold Water Dispenser and Tank in Oil Rubbed Bronze
Mfr # D2051HFP-12
Zoro # G301991486
product price:Â $833.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Handle Type
Two Lever
Includes
Quick heating water tank
Height
10-5/8 in
Faucet Spout
Gooseneck Projection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2051HFP-12
Zoro #
G301991486
UPC #
747028230209
Country of Origin
Taiwan, Province of China
Dimensions
Height
10-5/8 in
Details
Finish
Oil Rubbed Bronze
Number of Handles
2
Handle Type
Two Lever
Item
Water Dispenser Faucet
Includes
Quick heating water tank
Faucet Spout
Gooseneck Projection
Description
The Westbrass 2-handle Contemporary instant hot and cold water dispenser with hot water tank offers a single-handle design. This includes a high-arc, extended spout that provides great sink clearance. Hot water supply can be filtered for a pure, clean taste (filter sold separately). A white hot water tank is included with the faucet. The faucet is designed for single-hole installation (mounting materials included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.