Contemporary 10" Hot and Cold Water Dispenser W/ HotMaster DigiHot Digital Tank

  • Mfr # DT1F2051-05

  • Zoro # G401991430


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT1F2051-05
Zoro #
G401991430
UPC #
747028455244
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Nickel
Item
Water Dispenser Kit

Description

HotMaster Digihot tank dispenses instant hot water for food, beverage and cleansing operations. The dispenser instantly provides water at the 6 preset temperatures selected during installation. The unit’s fixed spout design, mounted with its spring back handle behind the faucet, provides extra safety and security during operation. Digihot faucets, are ideal for kitchens or bars; or any location requiring a source of constant, fast, hot water. Water reheats using a superfast 1500 Watt element, which is separated from the water by a stainless steel plate to prevent element corrosion. The tank is laser welded, 304 stainless steel for superior longevity. The dry-start float and the over-heat protector are also stainless steel to prevent off taste and odors caused by copper sulfate compounds. The non-pressurized bladder system prevents catastrophic tank failures. On/off control button is designed for vacation or down time. The easily controlled temperature settings range from 167 – 208 degrees F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.