Zoro Homepage

Decorative Styrene P-Trap, Satin Nickel

  • Mfr # D401-PF-07

  • Zoro # G003665159


product price: $27.15
/ea

Key Features

Material of Construction - Drains
ABS
Color/Finish
Satin Nickel
Standards
ASTM F 409
Inlet (In.)
1-1/2 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D401-PF-07
Zoro #
G003665159
UPC #
747028098762
Country of Origin
Taiwan, Province of China

Details

Item
P-Trap
Material of Construction - Drains
ABS
Color/Finish
Satin Nickel
Standards
ASTM F 409
Inlet (In.)
1-1/2 in
Features

Description

This Westbrass highly decorative, fully finished P-Trap and flange make that boring sewer gas catcher look truly stunning. Constructed with corrosion resistant ABS plastic, these traps are adjustable and can be disassembled to reclaim lost coins or jewelry. The traps are easy to install using polypropylene and EPDM washers for extra-tight seals. Inlet size is 1-1/2 inch tubular. Outlet size is either 1-1/2 or 1-1/4 inch. Meets ASTM F 409. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Easily tightened polypropylene seals
  • Easily installed ground joint trap with rubber seal
  • Adjustable P-Trap joint for easy installation
  • Fully finished escutcheon for secure finished look seal to the wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.