Develosah 2-Handle Hot and Cold Water Dispenser with Instant Heating Tank, Antique Copper

  • Mfr # D272HFP-11

  • Zoro # G101991471


product price: $655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D272HFP-11
Zoro #
G101991471
UPC #
747028230537
Country of Origin
Taiwan, Province of China

Description

The Westbrass Develosah 9" 2-Handle Hot and Cold Water Dispenser with Instant Heating Tank, offers quick and easy water control with 2 spring piston handle assemblies with auto-off hot and locking cold levers. The perfect addition for your kitchen bar sink, game room bar or covered patio outside kitchen area for busy lifestyle convenience. The faucet features a high-arc spout for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet and delivers 60 cups per hour of instant hot water for cooking, beverages, cleaning and more. Easy fingertip dial temperature adjustability from 140-degrees to 190-degrees. Mounting materials are included for convenient, single-hole installation. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Develosah 9" 2-Handle Hot and Cold Water Dispenser with Instant Heating Tank includes both faucet and quick heating water tank 1300W (QHT-1PV); cannot be modified for cold water usage
  • Faucet: 9-1/4 in. overall height with 4-1/2 in. gooseneck spout projection and 2 spring piston handle assemblies with auto-off hot and locking cold levers
  • Tank: 5/8 Gallon Stainless Steel Quick & Hot Instant Hot Water Tank delivers 100 cups per hour of instant hot water for cooking, beverages, cleaning and more
  • 140-degree to 190-degree fingertip temperature adjustable and conveniently plugs into standard 115V wall outlet and uses 1300W
  • Kit Includes: All mounting materials. 3/8 in. Shok Blok Filter Protection Valve for faucet anti-shock protection. 1/4 in. copper tubing and Santoprene hose outlet to tank. FILTER RECOMMENDATION: If using water filter (F400 in-line water filter unit & F400R cartridges sold separately), install between water supply and faucet. Do not use plumber's putty for installation use silicone seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.