Disposal Air Switch and Dual Outlet Control Box, Raised Button, Matte Black

  • Mfr # ASB-2RB3-62
  • Zoro # G301993060
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASB-2RB3-62
Zoro #
G301993060
UPC #
747028235877
Country of Origin
Taiwan, Province of China
Finish
Matte Black

Description

This sink top waste disposal air switch with raised brass button offers a safe, convenient, and stylish solution for controlling your garbage disposal without the need for direct electrical contact. Designed for enhanced safety, the air-activated switch eliminates the risk of electrical shock by using air pressure to operate the disposal, making it ideal for wet kitchen environments. A pulse of air starts the disposal running while shutting off the second outlet. A second pulse makes the disposal stop, and reactivates the second outlet. System is perfectly designed for a combination of instant hot water dispensers and disposal packages. The durable brass raised button and matching flange trim provide a premium appearance that complements modern and traditional kitchen designs. Its 3 inch length switch body accommodates installations on decks up to 2-1/2 inches thick, ensuring compatibility with a wide range of sink and countertop setups. The no-shock dual outlet control box allows you to toggle between two 120V outlets for added versatility. A 6 foot connection hose is included for easy setup, making installation straightforward for both DIY users and professionals. Built to deliver reliable performance and a polished look, this air switch kit is a smart upgrade for any kitchen disposal system. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935. Westbrass Fine Decorative Plumbing since 1935.


  • REMOTE SWITCH SAFE AIR-ACTIVATED OPERATION: Eliminates electrical shock risk by controlling the garbage disposal with air pressure
  • DURABLE BRASS CONSTRUCTION: Raised button and matching flange trim offer a premium look with lasting performance
  • FLEXIBLE INSTALLATION: 3 inch length switch body fits decks up to 2-1/2 inches thick for flexible placement on most sinks or countertops
  • VERSATILE CONTROL BOX: No-shock dual outlet design toggles between two 120V outlets for expanded functionality such as adding an under-the-counter hot water dispenser or water filter
  • COMPLETE INSTALLATION KIT: Includes 6 foot connection hose and all essential components for quick setup
  • OUTLET BOX OPTION: For flush button air switch with a DUAL outlet box use Westbrass ASB model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.