Shop WESTBRASS
See all product information
Create Account
Docalorah 2-Handle Hot Water Dispenser Faucet W/ Hot Water Tank in Oil Rubbed Bronze
- Mfr # D262HFP-12
- Zoro # G501991385
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Handles
2
Handle Type
Spring Piston
Includes
Quick heating water tank
Faucet Spout
Gooseneck Projection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D262HFP-12
- Zoro #
- G501991385
- UPC #
- 747028230469
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Number of Handles
- 2
- Handle Type
- Spring Piston
- Item
- Water Dispenser Kit
- Includes
- Quick heating water tank
- Faucet Spout
- Gooseneck Projection
Dimensions
- Height
- 10-3/8 in
Description
The Westbrass Docalorah Two-Handle Hot/Cold Water Dispenser Faucet offers quick and easy hot and pure water control. The faucet features a high-arc spout for an attractive appearance. A white hot water tank is included with this faucet. Mounting materials are included for convenient, single-hole installation. Cold water inlet can be attached to filter or chiller - sold separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.