Zoro Homepage

Dual Sensor-Touchless Motion Control Kitchen Faucet with Pull Down Spray Head, Matte Black

  • Mfr # KA03A-62

  • Zoro # G501995031


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Faucet Operation
Sensor Automatic
Color - Drains
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA03A-62
Zoro #
G501995031
UPC #
747028832144
Country of Origin
China

Details

Finish
Matte Black
Faucet Operation
Sensor Automatic
Item
Kitchen Faucet
Color - Drains
Black

Description

The kitchen is the center of the home. It is more than a space to cook and clean, it reflects the culture and taste of the homemaker, and the art and skill for meal preparation. Westbrass offers you this dual sensor-touchless pull-down spray faucet with dual action spray and stream functions. First note its classic, sleek style with pull-down spray hose. Grab and pull the sprayer head to activate water flow. Push the sprayer head buttons to select aerated spray or hard stream to make cleaning, rinsing and prepping easy, leveraging the most out of your kitchen faucet. Allow the head to return to the faucet to shut the faucet off. Need touchless activation of water flow? Simply pass your hand near the base of the faucet to activate the water - your choice. The dual sensor faucet ceramic disk valve makes operation a breeze. Set the temperature and flow rate using its control handle. Faucet sensor is operated by four (4) AA batteries (not included) and can be bypassed if desired. ASME A112.18.1-2018, CSA B125.1-18; NSF/ANSI 372-2016; NSF/ANSI/CAN 61-2020. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Innovative dual sensor AND touchless motion sensor activated faucet starts when hand sprayer is pulled down and shuts off when returned OR wave your hand by the faucet base for the Infrared sensor touchless activation. Water flow automatically shuts off after 3 minutes
  • 15-7/8inch high arc faucet with an 8-1/4 inch gooseneck reach
  • Master single handle controls water flow rate and temperature
  • Pull down spray head adjusts between Neoperl aerated stream and AntiCalc spray nozzles, perfect for meal prepping and dish washing
  • 1-hole or 3-hole installation with base plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.