Zoro Homepage

Dual Spray Push Button Mode Kitchen Faucet with Pull Down Sprayer Head, Stainless Steel

  • Mfr # KD08B-20

  • Zoro # G401995087


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD08B-20
Zoro #
G401995087
UPC #
747028832366
Country of Origin
China

Details

Finish
Stainless
Item
Pull Down Kitchen Faucet

Description

The kitchen is the center of the home. It is more than a space to cook and clean, it reflects the culture and taste of the homemaker, and the art and skill for meal preparation. Westbrass offers you this pull down spray faucet, blending function and style with ease of use in a single neat, clean package. First note its classic, sleek style, combined with a pull-down sprayer head with simple push button dual spray control. The faucet makes cleaning, rinsing and prepping easy, leveraging the most out of your kitchen sink. Its ceramic disk valve is tested for years of operation. Mounts in 1-hole or 3-hole installations using its optional plate. ASME A112.18.1-2018, CSA B125.1-18; NSF/ANSI 372-2016; NSF/ANSI/CAN 61-2020. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Innovative and easy to use pull down spray head adjusts between Neoperl aerated stream and AntiCalc spray nozzles with a push of a button
  • 14-9/16 inch high arc faucet with an 8-1/16 inch gooseneck reach
  • Ceramic disk cartridge for ultimate single handle control and durability
  • Patented screwless hose design to prevent leaks under the sink. Patented Clip Quick design for easy counterweight installation
  • 1-hole or 3-hole installation with base plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.