European Pedestal Lavatory Kit - Cross Handles in Oil Rubbed Bronze
- Mfr # D1938L-12
- Zoro # G603665139
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Type
Pedestal Lavatory Kit
Finish
Oil Rubbed Bronze
Handle Type
Cross
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1938L-12
- Zoro #
- G603665139
- UPC #
- 747028938129
- Country of Origin
- Taiwan, Province of China
- Type
- Pedestal Lavatory Kit
- Finish
- Oil Rubbed Bronze
- Handle Type
- Cross
- Includes
Description
This Westbrass Pedestal Lavatory Kit with universal 3/8 in. angle stops with cross handles, 3/8 in. x 20 in. bullnose annealed brass risers, and 1-1/4 in. x 1-1/4 in. European Flat P-Trap with high box flange, is perfect for dressing up an exposed or console style Bathroom sink. The angle stops fit both 1/2 in. IPS or 1/2 in. Copper Pipe (5/8 in. Nominal) and come with sure grip flanges to fit both sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.