Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

European Style Trim for Cable Drive Bath Waste in Polished Brass

  • Mfr # D50TE-01

  • Zoro # G001991366


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Length - Drains
45 in
Material of Construction
Brass
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50TE-01
Zoro #
G001991366
UPC #
747028008259
Country of Origin
China

Dimensions

Length - Drains
45 in

Details

Material of Construction
Brass
Finish
Polished Brass

Description

This European oversized drain trim kits fits all Westbrass cable driven bath waste and overflows. Rotate the round overflow cover to close the drain. Turn it in the opposite direction to open the drain. The screw on the adjustable plunger base allows proper flow adjustment, for the tub drainage. Available in a variety of finishes, to fit any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.