European Tip Toe Bath Waste, Hidden Overflow -22" Make-Up, 17 Ga. in Polished Nickel

  • Mfr # D326H-05 (7931817H-05)

  • Zoro # G801983448


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Gauge
17
Finish
Polished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D326H-05 (7931817H-05)
Zoro #
G801983448
UPC #
747028177160
Country of Origin
Thailand

Dimensions

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in

Details

Gauge
17
Finish
Polished Nickel

Description

This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.