Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Powdercoated Flat Black

  • Mfr # D103KBNX-62

  • Zoro # G201995171


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 in
Finish
Powdercoated Flat Black
Includes
Two (2) cross handle compression angle stops (D103X); 1/2 in. IPS inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 1/2 in. IPS x 4 in. brass nipples (D12104); Two (2) 1/2 in. IPS shallow sure grip flanges (D129)
Height
20 in
Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D103KBNX-62
Zoro #
G201995171
UPC #
747028378444
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in
Height
20 in
Diameter
3/8 in

Details

Finish
Powdercoated Flat Black
Item
Angle Stop Supply Kit
Includes
Two (2) cross handle compression angle stops (D103X); 1/2 in. IPS inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 1/2 in. IPS x 4 in. brass nipples (D12104); Two (2) 1/2 in. IPS shallow sure grip flanges (D129)
Color/Finish
Black

Description

This Angle Stop Kit with Cross Handles is the perfect compliment for exposed sinks. It uses a 1/2 in. IPS threaded Inlets with a 3/8 in. OD Compression outlet with nut and ferrule. The kit features a 20 in. bullnose rigid risers for sinks. The valves uses traditional compression closures for positive seals. They are available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.