Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Oil Rubbed Bronze

  • Mfr # D105KBN-12

  • Zoro # G701995329


product price:  $82.15
/ea

Key Features

Finish
Oil Rubbed Bronze
Includes
Two (2) round handle compression angle stops (D105); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Outlet (In.)
3/8 in
Inlet (In.)
5/8 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D105KBN-12
Zoro #
G701995329
UPC #
747028384643
Country of Origin
Taiwan, Province of China

Dimensions

Height
20 in

Details

Finish
Oil Rubbed Bronze
Item
Angle Stop Supply Kit
Includes
Two (2) round handle compression angle stops (D105); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Outlet (In.)
3/8 in
Inlet (In.)
5/8 in

Description

This Angle Stop Kit with Round Handles is the perfect compliment for sinks. It uses a 5/8 in. OD (1/2 in. Copper) Inlets with a 3/8 in. OD Compression outlets with nut and ferrule. The kit features a 20 in. Bullnose faucet riser. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.