Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Brass
- Mfr # D105KBNX-01
- Zoro # G901995365
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Inlet (In.)
5/8 in
Height
20 in
Outlet (In.)
3/8 in
Includes
Two (2) cross handle compression angle stops (D105X); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D105KBNX-01
- Zoro #
- G901995365
- UPC #
- 747028384797
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Item
- Angle Stop Supply Kit
- Inlet (In.)
- 5/8 in
- Outlet (In.)
- 3/8 in
- Includes
- Two (2) cross handle compression angle stops (D105X); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Dimensions
- Height
- 20 in
Description
This Angle Stop Kit with Cross Handles is the perfect compliment for sinks. It uses a 5/8 in. OD (1/2 in. Copper) Inlets with a 3/8 in. OD Compression outlets with nut and ferrule. The kit features a 20 in. Bullnose faucet riser. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.