Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Chrome

  • Mfr # D105KBN-26

  • Zoro # G901995266


product price:  $68.15
/ea

Key Features

Finish
Polished Chrome
Height
20 in
Includes
Two (2) round handle compression angle stops (D105); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Inlet (In.)
5/8 in
Outlet (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D105KBN-26
Zoro #
G901995266
UPC #
747028384704
Country of Origin
Taiwan, Province of China

Dimensions

Height
20 in

Details

Finish
Polished Chrome
Item
Angle Stop Supply Kit
Includes
Two (2) round handle compression angle stops (D105); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Inlet (In.)
5/8 in
Outlet (In.)
3/8 in

Description

This Angle Stop Kit with Round Handles is the perfect compliment for sinks. It uses a 5/8 in. OD (1/2 in. Copper) Inlets with a 3/8 in. OD Compression outlets with nut and ferrule. The kit features a 20 in. Bullnose faucet riser. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.