Shop WESTBRASS
See all product information
Create Account
Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Powder coated Flat Black
- Mfr # D105KBN-62
- Zoro # G901995433
product price:Â
$
79.29
/ea
Key Features
Finish
Matte Black
Inlet (In.)
5/8 in
Outlet (In.)
3/8 in
Height
20 in
Color/Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D105KBN-62
- Zoro #
- G901995433
- UPC #
- 747028384766
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Item
- Angle Stop Supply Kit
- Inlet (In.)
- 5/8 in
- Outlet (In.)
- 3/8 in
- Color/Finish
- Black
- Includes
- Two (2) round handle compression angle stops (D105); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Description
This Angle Stop Kit with Cross Handles is the perfect compliment for sinks. It uses a 5/8 in. OD (1/2 in. Copper) Inlets with a 3/8 in. OD Compression outlets with nut and ferrule. The kit features a 20 in. Bullnose faucet riser. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.