Zoro Homepage

Flat Trap 1/4-Turn Lavatory Kit W/ Valves & Risers SNI

  • Mfr # D1938QRL-07

  • Zoro # G203665324


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Satin Nickel
Includes
Two (2) 1/2 in. Copper (5/8 in. nominal) x 3/8 in. compression round angle stops with lever handles and round flanges (D105QR); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); 1-1/4 in. x 1-1/4 in. P-Trap with high-box sure grip flange (D4053-1)
Features
Low profile flat, fully finished P-Trap and lavatory supply kit; Plastic insert fittings to prevent sewage gas escaping from drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1938QRL-07
Zoro #
G203665324
UPC #
747028338806
Country of Origin
Taiwan, Province of China

Details

Item
Flat Trap 1/4-Turn Lavatory Kit
Color/Finish
Satin Nickel
Includes
Two (2) 1/2 in. Copper (5/8 in. nominal) x 3/8 in. compression round angle stops with lever handles and round flanges (D105QR); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); 1-1/4 in. x 1-1/4 in. P-Trap with high-box sure grip flange (D4053-1)
Features
Low profile flat, fully finished P-Trap and lavatory supply kit; Plastic insert fittings to prevent sewage gas escaping from drain

Description

This Westbrass Pedestal Lavatory Kit with 5/8 in. copper inlet by 3/8 comp. angle stops and stylish lever handles; matching flanges for 1/2 in. copper pipe, 3/8 in. x 20 in. bullnose annealed brass risers; and 1-1/4 in. x 1-1/4 in. European Flat P-Trap with high box flange, is perfect for dressing up an exposed or console style Bathroom sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.