Zoro Homepage

Floating No-Hole Overflow Faceplate in Polished Brass

  • Mfr # D980R-01

  • Zoro # G403665339


product price: $47.15
/ea

Key Features

Material of Construction - Drains
Brass
Color/Finish
Polished Brass
Features
Two (2) 1/4 in.-20 x 3/4 in. pan head screws and mounting adapter bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D980R-01
Zoro #
G403665339
UPC #
747028607353
Country of Origin
Taiwan, Province of China

Details

Item
Floating No-Hole Overflow Faceplate
Material of Construction - Drains
Brass
Color/Finish
Polished Brass
Features
Two (2) 1/4 in.-20 x 3/4 in. pan head screws and mounting adapter bar

Description

Westbrass D980R No-Hole Round Floating Faceplate and Adapter Fits Integrated Overflow Tubs, Includes Two Screws and a Mounting Ring, Solid Brass Construction for Added Strength and Durability, Fits Two-Hole Top Elbow Overflows, No-Holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.