Floor Mount Freestanding Bathtub Filler Faucet with Handheld Shower, Matte Black

  • Mfr # DF02043-62

  • Zoro # G801995090


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF02043-62
Zoro #
G801995090
UPC #
747028281393
Country of Origin
China

Details

Finish
Matte Black

Description

The Westbrass Floor Mount Freestanding Bathtub Filler Faucet with Handheld Shower provides an elegant design and functional beauty. The ultra-high flow rate of 17 GMP quickly fills modern sized bathtubs faster than a normal pressure balancing unit allowing one to quickly and peacefully relax. The contemporary Roman style offers a sleek minimalist look with it's gooseneck spout and single-lever handle that allows for precise water temperature and flow control when filling bathtub. The splash resistant ceramic cartridge straightens stream flow and reduces splash back while filling. The handheld shower sprayer with a generous hose length of 60 inches provides added reach when rinsing off or cleaning. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • ELEGANT DESIGN: Contemporary Minimalist Roman style faucet with arched gooseneck spout. Overall height is 44.67-inches with 9.65-inch spout reach
  • FUNCTIONAL BEAUTY: Single-lever handle for precise water temperature and flow control when filling bathtub and a handheld shower sprayer with a generous hose length of 60 inches provides added reach when rinsing off or cleaning. The concentric hand shower valve, easily operates the hand shower portion of the filler, maintaining strict water saving standards, without harming the fast flow filler feature. Rotating the valve takes water temperature from cold to hot
  • EFFICIENT TUB FILLING: High flow capacity fills tubs faster; fill rate up to 17 GPM giving you more time to relax and unwind
  • INSTALLATION READY: Includes trim kit, rough-in valve, all mounting hardware and installation instructions
  • BUILT TO LAST: Constructed from solid brass for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.