Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gerber Style Bee-HiveTub Strainer Grid W/ Screw

  • Mfr # D327-26

  • Zoro # G103665370


product price: $12.29
/ea

Key Features

Material of Construction - Drains
Brass, Stainless Steel
Type
Gerber Style Bee-Hive
Includes
#10 - 24 x 1-5/8 in. oval head brass screw included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D327-26
Zoro #
G103665370
UPC #
747028327268
Country of Origin
Thailand

Details

Item
Tub Strainer
Material of Construction - Drains
Brass, Stainless Steel
Type
Gerber Style Bee-Hive
Includes
#10 - 24 x 1-5/8 in. oval head brass screw included
Finish
Polished Chrome

Description

This beehive grid from Westbrass with included mounting screw elegantly tailors the drain outlet shoe for a completely finished installation. Multiple holes on a gently raised grid allow for maximum drainage speed without allowing debris to enter your pipes. Heavy-duty metal plated in a variety of stylish finishes provides durability and longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.