Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illusionary Fully Finished for Exposed Installations Ball Joint Overflow W/ ADA approved Tip-Toe Dra

  • Mfr # D326124HKBJ-50

  • Zoro # G501983656


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Gauge
17
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D326124HKBJ-50
Zoro #
G501983656
UPC #
747028611749
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Gauge
17
Finish
Polished Chrome

Description

The no-hole Illusionary overflow creates a pleasing tub trim without any screw holes. Fully finished with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks. The shrouded overflow elbow prevents exposed screws damaging the sleek all exposed finish. This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe design, to easily open and close your tub drain. The style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.