Illusionary No-Hole Overflow W/ Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Flat Black

  • Mfr # D3221HK-62

  • Zoro # G301984044


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Color/Finish
White
Gauge
17
Length - Drains
22 in
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3221HK-62
Zoro #
G301984044
UPC #
747028320931
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
22 in

Details

Color/Finish
White
Gauge
17
Finish
Powdercoated White

Description

This simple to use bath drain plug from Westbrass features a Illusionary overflow designed to seamlessly meld with standard tub installations, providing a no-hole look at the top of the tub. Combined with an easy to use twist and close mechanism to open and close your tub drain, this style is ideal for waste and overflow drainage, in an exposed location, where all tubes and fittings are in view. Heavy 17 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.