Shop WESTBRASS
See all product information
Create Account
Illusionary No-Hole Overflow W/ Twist & Close Bath Waste - 22" Make-Up, 17 Ga. Tubing in Polished C
- Mfr # D3221HK-26
- Zoro # G601984034
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
22 in
Gauge
17 ga
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3221HK-26
- Zoro #
- G601984034
- UPC #
- 747028320917
- Country of Origin
- Thailand
- Gauge
- 17 ga
- Finish
- Polished Chrome
Dimensions
- Length - Drains
- 22 in
- Pipe Dia. - Drains
- 1-1/2 in
Description
This simple to use bath drain plug from Westbrass features a Illusionary overflow designed to seamlessly meld with standard tub installations, providing a no-hole look at the top of the tub. Combined with an easy to use twist and close mechanism to open and close your tub drain, this style is ideal for waste and overflow drainage, in an exposed location, where all tubes and fittings are in view. Heavy 17 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.