Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste & Overflow W/ Lift & Turn Bath Drain in Polishe

  • Mfr # 494144H-01

  • Zoro # G801983653


product price:  $83.45
/ea
Free Shipping & Returns

Key Features

Length - Drains
12 in
Pipe Dia. - Drains
4 in
Material of Construction
ABS
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494144H-01
Zoro #
G801983653
UPC #
747028493468
Country of Origin
China

Dimensions

Length - Drains
12 in
Pipe Dia. - Drains
4 in

Details

Material of Construction
ABS
Finish
Polished Brass

Description

This exquisite ABS drain features a Hidden overflow, providing that clean, chic look. The tub drain uses a Lift and Turn style drain for positive closure. Lift and rotate to open the drain. Rotate and let the stopper drop to close it. Sch. 40 ABS fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.