Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste & Overflow W/ Lift & Turn Bath Drain in Powderc

  • Mfr # 494144H-50

  • Zoro # G801983431


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Pipe Dia. - Drains
4 in
Length - Drains
12 in
Color/Finish
White
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494144H-50
Zoro #
G801983431
UPC #
747028493512
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4 in
Length - Drains
12 in

Details

Material of Construction
ABS
Color/Finish
White
Finish
Powdercoated White

Description

This exquisite ABS drain features a Hidden overflow, providing that clean, chic look. The tub drain uses a Lift and Turn style drain for positive closure. Lift and rotate to open the drain. Rotate and let the stopper drop to close it. Sch. 40 ABS fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.