Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste & Overflow W/ Lift & Turn Bath Drain in Satin N

  • Mfr # 494144H-07

  • Zoro # G901983720


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
4 in
Material of Construction
ABS
Length - Drains
12 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494144H-07
Zoro #
G901983720
UPC #
747028493482
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4 in
Length - Drains
12 in

Details

Material of Construction
ABS
Finish
Satin Nickel

Description

This exquisite ABS drain features a Hidden overflow, providing that clean, chic look. The tub drain uses a Lift and Turn style drain for positive closure. Lift and rotate to open the drain. Rotate and let the stopper drop to close it. Sch. 40 ABS fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.