Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste W/ Tip-Toe Bath Drain in Polished Nickel

  • Mfr # 493144H-05

  • Zoro # G801983707


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Pipe Dia. - Drains
4 in
Length - Drains
12 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493144H-05
Zoro #
G801983707
UPC #
747028547215
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4 in
Length - Drains
12 in

Details

Material of Construction
ABS
Finish
Polished Nickel

Description

This exquisite ABS drain features a Hidden overflow, providing that clean, chic look. The tub drain uses an oversized European tip-toe drain. ADA approved, press once to close and again to open. Sch. 40 ABS fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.