Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Lift & Turn Bath Drain in Matte B

  • Mfr # 494244H-62

  • Zoro # G601983761


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Length - Drains
12 in
Material of Construction
PVC
Pipe Dia. - Drains
4 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494244H-62
Zoro #
G601983761
UPC #
747028493611
Country of Origin
China

Dimensions

Length - Drains
12 in
Pipe Dia. - Drains
4 in

Details

Color/Finish
Black
Material of Construction
PVC
Finish
Matte Black

Description

This exquisite PVC drain features a Hidden overflow, providing that clean, chic look. The tub drain uses a Lift and Turn style drain for positive closure. Lift and rotate to open the drain. Rotate and let the stopper drop to close it. Sch. 40 PVC fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.