Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Lift & Turn Bath Drain in Oil Rub
- Mfr # 494244H-12
- Zoro # G101983889
product price:Â
$
77.15
/ea
Key Features
Material of Construction
PVC
Pipe Dia. - Drains
4 in
Length - Drains
12 in
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 494244H-12
- Zoro #
- G101983889
- UPC #
- 747028493581
- Country of Origin
- China
- Material of Construction
- PVC
- Finish
- Oil Rubbed Bronze
Dimensions
- Pipe Dia. - Drains
- 4 in
- Length - Drains
- 12 in
Description
This exquisite PVC drain features a Hidden overflow, providing that clean, chic look. The tub drain uses a Lift and Turn style drain for positive closure. Lift and rotate to open the drain. Rotate and let the stopper drop to close it. Sch. 40 PVC fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.