Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Lift and Turn Bath Drain in Polished Chrome

  • Mfr # D594PHRK-26

  • Zoro # G001983934


product price:  $54.35
/ea

Key Features

Material of Construction
PVC
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D594PHRK-26
Zoro #
G001983934
UPC #
747028493932
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Finish
Polished Chrome

Description

This Sch. 40 PVC plumber's pack includes the two hole top elbow, coarse thread bottom elbow, No-Hole Illusionary overflow cover with Lift and Turn strainer and closure. Just what a plumber needs - no tee or pipe is included. Lift and Turn drain to open and turn back to close. Two hole overflow faceplate is easy to clean if it is clogged. PVC Top Elbow and Shoe Elbow Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.