Zoro Homepage

InSinkErator Style Disposal Flange and Stopper in Polished Nickel

  • Mfr # D2089-05

  • Zoro # G501993082


product price: $56.39
/ea

Key Features

Includes
3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included
Material of Construction
Brass
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2089-05
Zoro #
G501993082
UPC #
747028089050
Country of Origin
Taiwan, Province of China

Details

Includes
3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included
Material of Construction
Brass
Item
Disposal Flange and Stopper
Finish
Polished Nickel

Description

Westbrass D2089 In-Sink-Erator Style Disposal Flange and Stopper. 1 5/8-Inch Deep Flange, Stopper to Slow the Drain of Water and Prevent Unwanted Debris from Entering the Disposal. Solid Brass Ring with stopper. Fits most In-Sink-Erator, Emerson, Kenmore, and Grainger Waste Disposals, Push/Pull Stopper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.