Zoro Homepage

InSinkErator Style Disposal Flange and Strainer in Polished Nickel

  • Mfr # D2089SEV-05

  • Zoro # G701991512


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Includes
3-1/4 in. diameter removable push/pull strainer stopper included
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2089SEV-05
Zoro #
G701991512
UPC #
747028434393
Country of Origin
Taiwan, Province of China

Details

Material of Construction
Brass
Item
Disposal Flange and Stopper
Includes
3-1/4 in. diameter removable push/pull strainer stopper included
Finish
Polished Nickel

Description

Westbrass D2089SEV-In-Sink-Erator Style Disposal Flange and Strainer Basket. 1 5/8-Inch Deep Flange, Stopper to Slow the Drain of Water Also Features Strainer Basket to Prevent Unwanted Debris from Entering the Disposal, Solid Brass Ring with Polypropylene Strainer Basket, Fits most In-Sink-Erator, Emerson, Kenmore, and Grainger Waste Disposals, Push/Pull Stopper Strainer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.