Zoro Homepage

InSinkErator Style Extra-Deep Disposal Flange and Stopper in Polished Nickel

  • Mfr # D2082-05

  • Zoro # G101993079


product price: $52.15
/ea

Key Features

Material of Construction
Brass
Includes
3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2082-05
Zoro #
G101993079
UPC #
747028985093
Country of Origin
Taiwan, Province of China

Details

Material of Construction
Brass
Item
Disposal Flange and Stopper
Includes
3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included
Finish
Polished Nickel

Description

Westbrass D2082S-26 Extra Deep In-Sink-Erator Disposal Flange and Strainer. 2 5/8-Inch Deep Flange, Fits most In-Sink-Erator, Emerson, Kenmore, and Grainger Waste Disposals, Push/Pull Stopper for sink closure, Solid Brass Construction, Removable for Easy Cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.