
InSinkErator Style Extra-Deep Disposal Flange and Stopper in Powdercoated Flat Black
Mfr # D2082-62
Zoro # G201993085
product price: $52.15
/eaKey Features
Includes
3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included
Material of Construction
Brass
Color/Finish
Black
Finish
Powdercoated Flat Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2082-62
Zoro #
G201993085
UPC #
747028985352
Country of Origin
Taiwan, Province of China
Details
Item
Disposal Flange and Stopper
Includes
3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included
Material of Construction
Brass
Color/Finish
Black
Finish
Powdercoated Flat Black
Description
Westbrass D2082S-26 Extra Deep In-Sink-Erator Disposal Flange and Strainer. 2 5/8-Inch Deep Flange, Fits most In-Sink-Erator, Emerson, Kenmore, and Grainger Waste Disposals, Push/Pull Stopper for sink closure, Solid Brass Construction, Removable for Easy Cleaning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.