Nose Diverter 5-1/2" Tub Spout in Powdercoated White

  • Mfr # D311-50

  • Zoro # G301995408


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Spout Reach
5-1/2 in
Finish
Powdercoated White
Type
Diverter
Material of Construction
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D311-50
Zoro #
G301995408
UPC #
747028311502
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in

Details

Spout Reach
5-1/2 in
Finish
Powdercoated White
Type
Diverter
Item
Tub Spout
Material of Construction
Solid Brass

Description

Whether you want to add a new style to your bathtub or replace a rusty older unit, replacing a tub spout is a simple project that can be completed in very little time. Simply choose the finish that works best with your shower. This Westbrass 5-1/2 in. long unit, provides a spout only, with a shower head diverter. Tub spout unthreads by turning counterclockwise from affront mount 1/2 in. IPS pipe nipple. Replacement spout threads back on again, using the 1/2 in. front mount threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.