Post Style Sink Strainer with Waste Disposal Flange and Stopper, Powder Coat White
- Mfr # D2165-50
- Zoro # G903665112
Key Features
Specifications
Details
- MFR #
- D2165-50
- Zoro #
- G903665112
- UPC #
- 747028265508
- Country of Origin
- Taiwan, Province of China
- Material of Construction - Drains
- Brass
- Color - Drains
- White
- Type
- Post Style
- Finish
- Powder Coat White
- Item
- Basket Strainer
- Includes
- 3-1/4 in. diameter, 1-1/4 in. tall removable stopper with rubber rim included (D209)
- For Use With
- 3-1/2 in. sink openings
Dimensions
- Overall Height
- 2.31 in
- Overall Dia. (In.)
- 4.25 in
Description
Enjoy both convenience and style with Westbrass D2165 series large post style kitchen sink basket strainer and waste disposal flange with stopper. The strainer basket can conveniently be lifted to open or dropped to close to slow the drain of water. Designed for double bowl kitchen sinks with ISE garbage disposals installations. Each piece is crafted from solid brass for long-lasting quality and durability. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- COMPLETE KITCHEN SINK DRAIN TRIM KIT: Includes post-style kitchen sink basket strainer with matching waste disposal flange and removable stopper
- STANDARD FIT: Designed for 3-1/2 inch sink openings with a 4-1/4 inch rim diameter flange for secure and flush installation
- WASTE DISPOSAL STOPPER TRIM: Features a 3-1/4 inch wide by 1-1/4 inch tall removable stopper with rubber rim for tight seal and easy operation
- BASKET STRAINER TRIM: Strainer basket has a 4-3/8 inch rim diameter and is 2-9/16 inch tall offering reliable debris capture while maintaining efficient drainage
- COMPATIBLE WITH MAJOR BRANDS: Fits most ISE, Emerson, Kenmore, and Grainger waste disposal systems
- IDEAL FOR DOUBLE BOWL SINKS: Specifically engineered to suit double bowl configurations with seamless drainage and disposal integration
- USE SILICONE SEAL ONLY: Do not use plumber's putty; silicone ensures a proper, leak-free installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.