Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push/Pull Style Large Kitchen Basket Strainer in Powdercoated White

  • Mfr # D2143P-50

  • Zoro # G203665263


product price: $32.45
/ea

Key Features

Material of Construction - Drains
Polypropylene
Color - Drains
White
Length - Drains
2-3/8 in
Includes
Nuts and washers
Type
Push/Pull Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2143P-50
Zoro #
G203665263
UPC #
747028454674
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2-3/8 in

Details

Item
Kitchen Basket Strainer
Material of Construction - Drains
Polypropylene
Color - Drains
White
Includes
Nuts and washers
Type
Push/Pull Style
Finish
Powdercoated White

Description

Enjoy both convenience and style with the large post style kitchen sink basket strainer from Westbrass. The post can conveniently be lifted and lowered to open or close the basket to slow the drain of water. Basket and strainer are made from solid - color through - polyester for lasting durability and chip-free longevity. Available in a variety of decorative colors, this item is sure to complement your existing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.